Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Label Cartridge, Black/White, 19 In. W

BRADY | Zoro #: G0938165 | Mfr #: XC-475-422

$ 62.52 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #XC-475-422 Specifications

Zoro #: G0938165 Mfr #: XC-475-422
Color: Black/White Adhesive: Yes
Tape Format: Continuous Roll Label Type: Permanent Adhesive
Tape Material: Polyester Printer Series Compatability: IDXPERT
Width: 31/64" Temp. Range: -40 Degrees to 122 Degrees F
Application: Punch Block, Patch Panel and Faceplate Identification Labels per Roll: Continuous
Item: Label Tape Cartridge Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Length: 30 ft. Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White, Label Type Permanent Adhesive, Tape Material Polyester, Width 31/64 In., Length 30 ft., Adhesive Yes, Temp. Range -40 Degrees to 122 Degrees F, Labels per Roll Continuous, Background Color Black/White

Reviews