Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label Cartridge, Black/White, 3/4 In. W

  • Zoro #: G3305197
  • Mfr #: M21-750-499

$26.90

  • Printer Series Compatability: BMP21
  • Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
  • Background Color: Black/White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #M21-750-499 Specifications

  • Zoro #: G3305197
  • Mfr #: M21-750-499
Printer Series Compatability: BMP21 Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Background Color: Black/White Adhesive: Acrylic
Labels per Roll: Continuous Temp. Range: -40 Degrees to 193 Degrees F
For Use With: BMP(R) 21 PLUS Portable Label Printer, IDPAL(TM) Handheld Label Maker Tape Material: Nylon Cloth
Width: 3/4" Length: 16 ft.
Application: Cable and Wire Marking, General and Industrial ID, Laboratory ID, Panel Labeling, Voice and Data ID Label Type: Chemical Resistant
Printer Series Compatibility: BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal Tape Format: Continuous Roll
Color: Black on White Item: Label Tape Cartridge
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Available in a wide variety of sizes, colors, and types, thermal label cartridges are ideal for general labeling, cables and wire marking, patch panel id, and more. Here are some important details for Brady Label Tape Cartridge. Width: 3/4", Color: Black/White.

Reviews of Brady #M21-750-499