Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label Cartridge, Black/White, 3/4 In. W

  • Zoro #: G0707235
  • Mfr #: M21-750-595-WT

$23.86

  • Color: Black/White
  • Tape Format: Continuous Roll
  • Application: Smooth, Flat Surfaces, Textured Surfaces
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #M21-750-595-WT Specifications

  • Zoro #: G0707235
  • Mfr #: M21-750-595-WT
Color: Black/White Tape Format: Continuous Roll
Application: Smooth, Flat Surfaces, Textured Surfaces Standards: ASTM D 2979; ASTM D 523
Item: Label Tape Cartridge Length: 21 ft.
Adhesive: Yes Tape Material: Vinyl Film
Labels per Roll: Continuous Width: 3/4"
Background Color: Black/White Temp. Range: -40 Degrees to 176 Degrees F
Printer Series Compatibility: BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal Label Type: Indoor/Outdoor
For Use With: BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

In addition to a large selection of label cartridges, Zoro carries edge trimmers and label peelers, thermal transfer labels and plates, and heat-shrinkable labels. Take a look at the features for Brady Label Tape Cartridge. Width: 3/4", Color: Black/White.

Reviews of Brady #M21-750-595-WT