Label Cartridge, Black/White, 8/9 In. W

BRADY| Zoro #: G0742086| Mfr #: X-97-488

$54.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. XPERT-KEY, LABXPERT-KEY
Includes: 350/Roll
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742086 Mfr #: X-97-488
For Use With: Mfr. No. XPERT-KEY, LABXPERT-KEYIncludes: 350/Roll
Item: Label Tape CartridgeStandards: AGA; ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized
Size: 0.9 x 0.9"Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Size 0.9 x 0.9 In., For Use With Mfr. No. XPERT-KEY, LABXPERT-KEY, Includes 350/Roll, Standards AGA; ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized

Reviews