SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Label Cartridge, Black/White, Nylon Cloth

BRADY| Zoro #: G0959691| Mfr #: X-118-499

$73.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoHeight: 1"Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959691 Mfr #: X-118-499
Metal Detectable: NoHeight: 1"
Temp. Range: -40 Degrees to 250 Degrees FMaterial: Nylon Cloth
Legend: BlankFor Use With: Mfr. No. LABXPERT-KEY
Item: Label CartridgeColor: Black/White
Labels per Roll: 300Adhesive: Yes
Width: 1"Standards: ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Country of Origin (subject to change): Mexico

Description

Label Cartridge, Black/White, Label Type Indoor, Width 1 In., Length 3/8 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 250 Degrees F, Metal Detectable No, Labels per Roll 300, Background Color Black/White

Reviews