Label Cartridge, Black/White

BRADY| Zoro #: G0939802| Mfr #: XC-375-412

$42.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939802 Mfr #: XC-375-412
Item: Label Tape CartridgeStandards: ASTM B 117; ASTM D 1000; ASTM D 1938; ASTM G 155
Label Type: Nonadhesive Slide In StripsColor: Black/White
Adhesive: NoLength: 24 ft.
Width: 3/8"Temp. Range: -40 Degrees to 212 Degrees F
Tape Material: PolypropyleneCountry of Origin (subject to change): Mexico

Product Description

Label Tape Cartridge, Black/White, Label Type Nonadhesive Slide In Strips, Tape Material Polypropylene, Width 3/8 In., Length 24 ft., Adhesive No, Temp. Range -40 Degrees to 212 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.