THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Label Cartridge, Black/White/Translucent

BRADY| Zoro #: G1369566| Mfr #: M21-1250-427

$32.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Label Type: Self-Laminating Vinyl
Tape Material: Vinyl
For Use With: BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369566 Mfr #: M21-1250-427
Label Type: Self-Laminating VinylTape Material: Vinyl
For Use With: BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal PrinterStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Width: 1-1/4"Length: 14 ft.
Item: Label Tape CartridgeApplication: Smooth, Flat Surfaces, Textured Surfaces
Temp. Range: -40 Degrees to 158 Degrees FColor: Black/White/Clear
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White/Clear, Label Type Self-Laminating Vinyl, Tape Material Vinyl, Width 1-1/4 In., Length 14 ft., For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer, Temp. Range -40 Degrees to 158 Degrees F

Reviews