Label Cartridge, Green, 1-4/5 In. W

BRADY| Zoro #: G0632947| Mfr #: M71EP-169-593-GN

$106.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0632947 Mfr #: M71EP-169-593-GN
Adhesive: YesStandards: ASTM D 1000; ASTM D 2979; UL Recognized
Legend: BlankItem: Label Cartridge
Material: PolyesterTemp. Range: -4 Degrees to 212 Degrees F
Width: 1.800"Height: 1-51/64"
Color: GreenLabels per Roll: 100
Country of Origin (subject to change): United States

Product Description

Label Cartridge, Thermal Transfer, Label Type Raised Panel Label, Temp. Range (F) -4DF to 212DF, Label Height (In.) 1.8, Label Width (In.) 1.8, Label Material Adhesive Taped Polyester B593, Labels per Roll 100, Color Green, Labels per Package 100, Application General & Industrial ID, Panel ID, Raised Panel Labels, Material Adhesive Taped Polyester B593, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G0143385

Product Reviews

Save 15%. Sign up for Z-mail.