Label Cartridge, Green, Polyester, 4 In. W

BRADY| Zoro #: G2470797| Mfr #: M71EP-174-593-GN

$76.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2470797 Mfr #: M71EP-174-593-GN
Adhesive: YesStandards: ASTM D 1000; ASTM D 2979; UL Recognized
Legend: BlankItem: Label Cartridge
Material: PolyesterTemp. Range: -4 Degrees to 212 Degrees F
Labels per Roll: 50Width: 4.000"
Height: 1"Color: Green
Country of Origin (subject to change): United States

Product Description

Label Cartridge, Thermal Transfer, Label Type Raised Panel Label, Temp. Range (F) -4DF to 212DF, Label Height (In.) 1, Label Width (In.) 4, Label Material Adhesive Taped Polyester B593, Labels per Roll 50, Color Green, Labels per Package 50, Application General & Industrial ID, Panel ID, Raised Panel Labels, Material Adhesive Taped Polyester B593, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G0143385

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.