Label Cartridge, Red, 1-1/5 In. W

BRADY| Zoro #: G2424326| Mfr #: M71EP-167-593-RD

$90.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 212 Degrees F
Item: Label Cartridge
Material: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2424326 Mfr #: M71EP-167-593-RD
Temp. Range: -4 Degrees to 212 Degrees FItem: Label Cartridge
Material: POLYESTERFor Use With: Mfr. No. BMP71, M71-R4400-WT
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedLabels per Roll: 100
Legend: BlankAdhesive: Yes
Height: 1-1/2"Width: 1-1/2"
Color: RedCountry of Origin (subject to change): United States

Description

Label Cartridge, Thermal Transfer, Label Type Raised Panel Label, Temp. Range (F) -4DF to 212DF, Label Height (In.) 1.5, Label Width (In.) 1.2, Label Material Adhesive Taped Polyester B593, Labels per Roll 100, Color Red, Labels per Package 100, Application General & Industrial ID, Panel ID, Raised Panel Labels, Material Adhesive Taped Polyester B593, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G0143385

Reviews