THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Label Cartridge, Red, Polyester, 2 In. W

BRADY| Zoro #: G0705923| Mfr #: M71EP-173-593-RD

$76.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D 1000; ASTM D 2979; UL Recognized
Adhesive: Yes
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705923 Mfr #: M71EP-173-593-RD
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedAdhesive: Yes
Legend: BlankHeight: 1"
Temp. Range: -4 Degrees to 212 Degrees FMaterial: POLYESTER
For Use With: Mfr. No. BMP71, M71-R4400-WTWidth: 1"
Item: Label CartridgeLabels per Roll: 100
Color: RedCountry of Origin (subject to change): United States

Description

Label Cartridge, Red, Label Type Raised Panel Label, Width 1 In., Length 2 In., For Use With Mfr. No. BMP71, M71-R4400-WT, Adhesive Yes, Legend Blank, Temp. Range -4 Degrees to 212 Degrees F, Labels per Roll 100, Background Color Red

Reviews