Skip to Main Content
customer-service Help
Brady

Label Cartridge, Silver, Labels/Roll: 500

Brady Label Cartridge,  Silver,  Labels/Roll: 500 M71-29-428
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.49
  • Printer Series Compatibility: BMP71
  • Item: Label Cartridge
  • Color: Silver
See full product details
Orders over $75 ship free.
Total: $67.49

Brady #M71-29-428 Specifications

  • Printer Series Compatibility: BMP71
  • Item: Label Cartridge
  • Color: Silver
  • Width: 1-1/2"
  • Length: 1/2"
  • Height: 1/2"
  • Material: Metalized Polyester
  • Labels per Roll: 500
  • Adhesive: Yes
  • Background Color: Silver
  • Printer Series Compatability: BMP71
  • Tape Format: Die Cut - Tag
  • Application: General and Industrial ID, Panel ID
  • Temp. Range: -40 Degrees to 248 Degrees F
  • Tape Material: Metalized Polyester
  • For Use With: BMP(R)71 Label Printer
  • Legend: No Legend
  • Label Type: Metallized Polyester
  • Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
  • Label Material: Metallized Polyester B428
  • Length (Straight Wireway): 1/2 in
  • Label Color: Gray
  • Secondary Label Included: No
  • Label Thickness: 0.0044 in
  • Material Subhead - Circuit Board Labels: Metallized Polyester
  • Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Label Shape: Rectangle
  • Labels per Row: 1
  • Label Finish: Matte
  • Label Media Format: Precut Roll
  • Compatible Mfr Part Number: M71-R4300
  • Adhesive Material: Acrylic
  • Product Type: Asset Tracking Labels
  • Adhesive Properties: Permanent Adhesive
  • Label Size (HxW) - Circuit Board Labels: 1/2 in x 1 1/2 in
  • Material Series: B-428
  • For Print Method: Thermal Transfer
  • Label Height: 1/2 in
  • Recommended Ribbon: M71-R4300
  • Adhesive Strength - Circuit Board Labels: Permanent
  • Maximum Service Temperature: 248 Degrees F
  • Inkjet Printable: No
  • Label Width: 1 1/2 in
  • Minimum Service Temperature: -40 Degrees F
  • Adhesive Subhead - Circuit Board Labels: Permanent Acrylic Adhesive
  • Compatible Grainger Part Number: 5EAW1
  • Label Color & Finish - Circuit Board Labels: Gray ( Matte )
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Cartridge, Labels per Roll 500, Material Metalized Polyester, Label Type Metallized Polyester

Reviews of Brady #M71-29-428