Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Label Cartridge, Silver, Polyester, 4 In. W

BRADY| Zoro #: G0692894| Mfr #: M71EP-174-593-SL

$76.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 212 Degrees F
Item: Label Cartridge
Material: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692894 Mfr #: M71EP-174-593-SL
Temp. Range: -4 Degrees to 212 Degrees FItem: Label Cartridge
Material: POLYESTERFor Use With: Mfr. No. BMP71, M71-R4400-WT
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedLabels per Roll: 50
Legend: BlankAdhesive: Yes
Height: 4"Width: 1"
Color: SilverCountry of Origin (subject to change): United States

Description

Label Cartridge, Thermal Transfer, Label Type Raised Panel Label, Temp. Range (F) -4DF to 212DF, Label Height (In.) 1, Label Width (In.) 4, Label Material Adhesive Taped Polyester B593, Labels per Roll 50, Color Silver, Labels per Package 50, Application General & Industrial ID, Panel ID, Raised Panel Labels, Material Adhesive Taped Polyester B593, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G0143385

Reviews