Label Cartridge, Silver, Polyester, 1 In. W

BRADY| Zoro #: G0471834| Mfr #: M71EP-171-593-SL

$100.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Adhesive: Yes
Labels per Roll: 200
Standards: ASTM D 1000; ASTM D 2979; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471834 Mfr #: M71EP-171-593-SL
Adhesive: YesLabels per Roll: 200
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedMaterial: POLYESTER
Color: SilverWidth: 1-1/16"
For Use With: Mfr. No. BMP71, M71-R4400-WTHeight: 31/64"
Temp. Range: -4 Degrees to 212 Degrees FLegend: Blank
Country of Origin (subject to change): United States

Description

Label Cartridge, Thermal Transfer, Label Type Raised Panel Label, Temp. Range (F) -4DF to 212DF, Label Height (In.) 0.49, Label Width (In.) 1.06, Label Material Adhesive Taped Polyester B593, Labels per Roll 200, Color Silver, Labels per Package 200, Application General & Industrial ID, Panel ID, Raised Panel Labels, Material Adhesive Taped Polyester B593, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G0143385

Reviews