KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, Vinyl Cloth, White

BRADY| Zoro #: G0822927| Mfr #: M71C-240-498

$40.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/4"
Color: White
Label Type: Repositionable Vinyl Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822927 Mfr #: M71C-240-498
Width: 1/4"Color: White
Label Type: Repositionable Vinyl ClothLength: 30 ft.
Adhesive: YesTemp. Range: -40 Degrees to 175 Degrees F
Tape Material: Vinyl ClothItem: Label Tape Cartridge
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R6200Application: Panel ID
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Repositionable Vinyl Cloth, Tape Material Vinyl Cloth, Width 0.240 In., Length 30 ft., For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6200, Adhesive Yes, Temp. Range -40 Degrees to 175 Degrees F

Reviews