KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, White, 2/3 In. W

BRADY| Zoro #: G0530722| Mfr #: M71-9-423

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 21/32"
Temp. Range: -94 Degrees to 230 Degrees F
Item: Label Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530722 Mfr #: M71-9-423
Width: 21/32"Temp. Range: -94 Degrees to 230 Degrees F
Item: Label CartridgeLabels per Roll: 750
For Use With: Mfr. No. BMP71, M71-R6000Color: White
Legend: BlankHeight: 13/64"
Material: Glossy PolyesterStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Country of Origin (subject to change): Mexico

Description

Label Cartridge, Thermal Transfer, Label Type BradyBondz(TM) Glossy Polyester, Temp. Range (F) -94DF to 230DF, Label Height (In.) 0.2, Label Width (In.) 0.65, Label Material Glossy Polyester B423, Labels per Roll 750, Color White, Labels per Package 750, Application Circuit Board & Component ID, Panel ID, Material Glossy Polyester B423, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G1027792

Reviews