Skip to Main Content
customer-service Help
Brady

Label Cartridge, White, Labels/Roll: 100

Brady Label Cartridge,  White,  Labels/Roll: 100 M71EP-169-593
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$138.99
  • Promotion Restriction: Not eligible for promotion
  • Printer Series Compatibility: BMP71
  • Item: Label Cartridge
See full product details
Out of Stock
Total: $138.99

Brady #M71EP-169-593 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Printer Series Compatibility: BMP71
  • Item: Label Cartridge
  • Color: White
  • Width: 1-51/64"
  • Length: 1-51/64"
  • Height: 1-51/64"
  • Material: Polyester
  • Labels per Roll: 100
  • Adhesive: Yes
  • Label Type: Raised Panel Label
  • Legend: No Legend
  • Tape Material: Polyester
  • Standards: ASTM D 1000; ASTM D 2979; UL Recognized
  • Temp. Range: -4 Degrees to 212 Degrees F
  • Background Color: White
  • For Use With: BMP(R)71 Label Printer
  • Tape Format: Die Cut - Tag
  • Application: General and Industrial ID, Panel ID, Raised Panel Labels
  • Label Material: Adhesive Taped Polyester B593
  • Length (Straight Wireway): 1 51/64 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Cartridge, Labels per Roll 100, Material Polyester, Label Type Raised Panel Label

Reviews of Brady #M71EP-169-593