- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Cartridge, White, Nylon, 1/2 In. W
Shop Alternate Products
This Product is Discontinued
Brady
Label Cartridge, White, Nylon, 1/2 In. W (Discontinued)
Mfr # M71-83-499
Zoro # G1973781
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1/2"
- Length 1/2"
- Height 1/2"
Customers Also Purchased
- Brand Brady
-
MFR #
M71-83-499
-
Zoro #
G1973781
- UPC # 662820926481
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 1/2" |
Height | 1/2" |
Printable Portion Height | 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 29/32 in |
Label Height | 1/2 in |
Label Width | 1 29/32 in |
Details
Printer Series Compatibility | BMP71 |
Item | Label Cartridge |
Color | White |
Material | Nylon |
Labels per Roll | 500 |
Standards | ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
Tape Format | Die Cut - Tag |
Application | Laboratory ID |
Label Type | Nylon Cloth |
Adhesive | Yes |
Legend | No Legend |
For Use With | Mfr. No. BMP71, M71-R4300 |
Background Color | White |
Temp. Range | -40 Degrees to 293 Degrees F |
Label Material | Nylon Cloth B499 |
Label Finish | Matte |
Label Color & Finish - Wraparound Cable & Wire Labels | White ( Matte ) |
Indoor/Outdoor Usage | Indoor |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Adhesive Type | Permanent |
Adhesive Properties | Permanent Adhesive |
Product Type | Nylon Cloth Label |
Minimum Service Temperature | -40 Degrees F |
Printable Area - Wraparound Cable & Wire Labels | 1/2 in H |
Autoclavable - Wraparound Cable & Wire Labels | Autoclavable |
Label Shape | Circle |
Ribbon Color | Black |
Label Color | White |
Labels per Row | 1 |
Compatible Mfr Part Number | M71-R4300 |
Material Properties | Autoclavable, Cryogenic |
Recommended Ribbon | M71-R4300 |
Color - Wraparound Cable & Wire Labels | Black on White |
Cryogenic - Wraparound Cable & Wire Labels | Cryogenic |
Adhesive Strength - Wraparound Cable & Wire Labels | Permanent |
For Print Method | Thermal Transfer |
Label Attachment Style | Wraparound |
Maximum Service Temperature | 293 Degrees F |
Label Media Format | Precut Roll Cartridge |
Adhesive Material | Acrylic |
Material Series | B-499 |
Number of Labels Included | 500 |
Preprinted Text | Blank |
Number of Labels Included - Wraparound Cable & Wire Label Printer Labels | 500 |
Description
Precut Label Roll Cartridge, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 29/32 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-499, For Print Method Thermal Transfer, Maximum Service Temperature 293 Degrees F