20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Label Cartridge, White, Nylon, 7/8 In. W

BRADY| Zoro #: G2439087| Mfr #: M71-84-499

$45.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439087 Mfr #: M71-84-499
Color: WhiteTemp. Range: -40 Degrees to 293 Degrees F
Height: 1/2"Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Item: Label CartridgeAdhesive: Yes
Legend: BlankLabels per Roll: 500
Width: 0.900"Material: Nylon
Country of Origin (subject to change): Mexico

Product Description

Label Cartridge, Color White, Legend BLANK, Material Nylon, Adhesive Yes, Width 0.900 In., Height 0.500 In., For Use With Mfr. No. BMP71, M71-R4300, Temp. Range -40 Degrees to 293 Degrees F, Labels per Roll 500, Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, Halogen Free Material Per DIN VDE 0472 Part 815, UL Recognized

Product Reviews

Save 15%. Sign up for Z-mail.