DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Label Cartridge, White, Nylon Cloth

BRADY| Zoro #: G1210657| Mfr #: M71C-1000-499

$44.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 30 ft.
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210657 Mfr #: M71C-1000-499
Length: 30 ft.Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Color: WhiteAdhesive: Yes
Tape Material: Nylon ClothWidth: 1"
Temp. Range: -40 Degrees to 293 Degrees FFor Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300
Application: Panel ID, Wire and Cable IDItem: Label Tape Cartridge
Label Type: Nylon ClothCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Nylon Cloth, Tape Material Nylon Cloth, Width 1 In., Length 30 ft., For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Adhesive Yes, Temp. Range -40 Degrees to 293 Degrees F, Labels per Roll Continuous, Background Color White

Reviews