KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, White, Paper, 2 In. W

BRADY| Zoro #: G0610967| Mfr #: M71-20-424

$18.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Labels per Roll: 100
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610967 Mfr #: M71-20-424
Width: 2"Labels per Roll: 100
Color: WhiteTemp. Range: -40 Degrees to 122 Degrees F
Item: Label CartridgeFor Use With: Mfr. No. BMP71, M71-R4300
Legend: BlankHeight: 2"
Material: PaperAdhesive: Yes
Standards: ASTM D 1000Country of Origin (subject to change): Mexico

Description

Label Cartridge, Color White, Legend BLANK, Material Paper, Adhesive Yes, Width 2 In., For Use With Mfr. No. BMP71, M71-R4300, Temp. Range -40 Degrees to 122 Degrees F, Labels per Roll 100, Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Reviews