KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, White, Polyester, 1 In. W

BRADY| Zoro #: G2012884| Mfr #: BM71-19-423

$200.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Labels per Roll: 2500
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2012884 Mfr #: BM71-19-423
Width: 1"Labels per Roll: 2500
Color: WhiteTemp. Range: -94 Degrees to 230 Degrees F
Item: Label CartridgeFor Use With: Mfr. No. BMP71, M71-R6000
Legend: BlankHeight: 1"
Material: Glossy PolyesterAdhesive: Yes
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedCountry of Origin (subject to change): United States

Description

Label Cartridge, Thermal Transfer, Label Type BradyBondz(TM) Glossy Polyester, Temp. Range (F) -94DF to 230DF, Label Height (In.) 1, Label Width (In.) 1, Label Material Glossy Polyester B423, Labels per Roll 2500, Color White, Labels per Package 2500, Application General & Industrial ID, Circuit Board & Component ID, Panel ID, Material Glossy Polyester B423, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G1027792

Reviews