Label Cartridge, White, Polyester, 3/4 In W

BRADY| Zoro #: G1134296| Mfr #: M71-10-473

$53.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Adhesive: Yes
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1134296 Mfr #: M71-10-473
Standards: ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL RecognizedAdhesive: Yes
Legend: BlankHeight: 3/4"
Temp. Range: -40 Degrees to 354 Degrees FMaterial: Glossy Static Dissipative Polyester
For Use With: Mfr. No. BMP71, M71-R6000Width: 3/4"
Item: Label CartridgeLabels per Roll: 750
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Label Cartridge, White, Label Type Glossy Static Dissipative Polyester, Width 3/4 In., Length 1/2 In., For Use With Mfr. No. BMP71, M71-R6000, Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 354 Degrees F, Labels per Roll 750, Background Color White

Reviews