Label Cartridge, White, Polyester, 3/8 In W

BRADY| Zoro #: G1775085| Mfr #: M71-3-423

$27.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -94 Degrees to 230 Degrees F
Item: Label Cartridge
Material: Glossy Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775085 Mfr #: M71-3-423
Temp. Range: -94 Degrees to 230 Degrees FItem: Label Cartridge
Material: Glossy PolyesterFor Use With: Mfr. No. BMP71, M71-R6000
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedLabels per Roll: 500
Legend: BlankAdhesive: Yes
Height: 3/8"Width: 3/8"
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Label Cartridge, Thermal Transfer, Label Type BradyBondz(TM) Glossy Polyester, Temp. Range (F) -94DF to 230DF, Label Height (In.) 0.375, Label Width (In.) 0.375, Label Material Glossy Polyester B423, Labels per Roll 500, Color White, Labels per Package 500, Application Circuit Board & Component ID, Panel ID, Material Glossy Polyester B423, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G1027792

Reviews