KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, White, Vinyl Cloth

BRADY| Zoro #: G0476594| Mfr #: BM71C-240-498

$260.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/4"
Color: White
Printer Series Compatability: BMP71
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476594 Mfr #: BM71C-240-498
Width: 1/4"Color: White
Printer Series Compatability: BMP71Label Type: Repositionable Vinyl Cloth
Length: 275 ft.Adhesive: Yes
Temp. Range: -40 Degrees to 175 Degrees FTape Material: Vinyl Cloth
Item: Label Tape CartridgeFor Use With: BMP71 Printer and Ribbon Mfr. No. M71-R6200
Application: Panel ID, Wire and Cable IDStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Repositionable Vinyl Cloth, Tape Material Vinyl Cloth, Width 0.240 In., Length 300 ft., For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6200, Adhesive Yes, Temp. Range -40 Degrees to 175 Degrees F

Reviews