DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Label Cartridge, White, Vinyl Cloth

BRADY| Zoro #: G2412121| Mfr #: M71C-1000-498

$44.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 30 ft.
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412121 Mfr #: M71C-1000-498
Length: 30 ft.Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Color: WhiteAdhesive: Yes
Tape Material: Vinyl ClothWidth: 1"
Temp. Range: -40 Degrees to 175 Degrees FFor Use With: BMP71 Printer and Ribbon Mfr. No. M71-R6200
Application: Panel ID, Wire and Cable IDItem: Label Tape Cartridge
Label Type: Repositionable Vinyl ClothCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Repositionable Vinyl Cloth, Tape Material Vinyl Cloth, Width 1 In., Length 30 ft., For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6200, Adhesive Yes, Temp. Range -40 Degrees to 175 Degrees F

Reviews