KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, White, Vinyl Cloth

BRADY| Zoro #: G1246445| Mfr #: M71C-500-498

$30.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Color: White
Label Type: Repositionable Vinyl Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1246445 Mfr #: M71C-500-498
Width: 1/2"Color: White
Label Type: Repositionable Vinyl ClothLength: 30 ft.
Adhesive: YesTemp. Range: -40 Degrees to 175 Degrees F
Tape Material: Vinyl ClothItem: Label Tape Cartridge
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R6200Application: Panel ID, Wire and Cable ID
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Repositionable Vinyl Cloth, Tape Material Vinyl Cloth, Width 1/2 In., Length 30 ft., For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6200, Adhesive Yes, Temp. Range -40 Degrees to 175 Degrees F, Labels per Roll Continuous, Background Color White

Reviews