Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Label Cartridge, White/Green, 3/4 In. W

BRADY| Zoro #: G0147375| Mfr #: M21-750-595-GN

$28.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Yes
Standards: ASTM D 523; ASTM D 2979
Color: White/Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147375 Mfr #: M21-750-595-GN
Adhesive: YesStandards: ASTM D 523; ASTM D 2979
Color: White/GreenWidth: 3/4"
Length: 21 ft.Tape Material: Vinyl Film
Label Type: Indoor/OutdoorFor Use With: BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Temp. Range: -40 Degrees to 176 Degrees FApplication: Smooth, Flat Surfaces, Textured Surfaces
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White/Green, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 3/4 In., Length 21 ft., For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer, Adhesive Yes, Temp. Range -40 Degrees to 176 Degrees F

Reviews