BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Label Cartridge, White/Translucent, Vinyl

BRADY| Zoro #: G1049781| Mfr #: BM71-23-427

$224.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: BlankAdhesive: YesLabels per Roll: 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049781 Mfr #: BM71-23-427
Legend: BlankAdhesive: Yes
Labels per Roll: 1000Item: Label Cartridge
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedColor: White/Translucent
Width: 1"Temp. Range: -40 Degrees to 158 Degrees F
For Use With: Mfr. No. BMP71, M71-R4300Height: 4"
Material: VinylCountry of Origin (subject to change): Mexico

Description

Label Cartridge, White/Translucent, Label Type Self-Laminating Vinyl, Width 1 In., Length 4 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 158 Degrees F, Labels per Roll 1000, Background Color Translucent/White

Reviews