Label Cartridge, White/Translucent, Vinyl

BRADY| Zoro #: G0503684| Mfr #: BM71-64-427

$114.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3-3/8"Temp. Range: -40 Degrees to 158 Degrees FMaterial: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503684 Mfr #: BM71-64-427
Height: 3-3/8"Temp. Range: -40 Degrees to 158 Degrees F
Material: VinylLegend: Blank
For Use With: Mfr. No. BMP71, M71-R4300Item: Label Cartridge
Color: White/TranslucentLabels per Roll: 1000
Adhesive: YesWidth: 1"
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): United States

Description

Label Cartridge, White/Translucent, Label Type Self-Laminating Vinyl, Width 1 In., Length 3-3/8 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 158 Degrees F, Labels per Roll 1000, Background Color Translucent/White

Reviews