Label Cartridge, Yellow, Polyester, 3 In. W

BRADY| Zoro #: G1709915| Mfr #: M71EP-176-593-YL

$60.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D 1000; ASTM D 2979; UL Recognized
Adhesive: Yes
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709915 Mfr #: M71EP-176-593-YL
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedAdhesive: Yes
Legend: BlankHeight: 1"
Temp. Range: -4 Degrees to 212 Degrees FMaterial: POLYESTER
For Use With: Mfr. No. BMP71, M71-R4400-WTWidth: 1"
Item: Label CartridgeLabels per Roll: 50
Color: YellowCountry of Origin (subject to change): United States

Description

Label Cartridge, Yellow, Label Type Raised Panel Label, Width 1 In., Length 3 In., For Use With Mfr. No. BMP71, M71-R4400-WT, Adhesive Yes, Legend Blank, Temp. Range -4 Degrees to 212 Degrees F, Labels per Roll 50, Background Color Yellow

Reviews