Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Label Cartridge, White, Polyester, 7/8 In W

BRADY| Zoro #: G2289147| Mfr #: M71-13-423

$45.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -94 Degrees to 230 Degrees F
Item: Label Cartridge
Material: Glossy Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289147 Mfr #: M71-13-423
Temp. Range: -94 Degrees to 230 Degrees FItem: Label Cartridge
Material: Glossy PolyesterFor Use With: Mfr. No. BMP71, M71-R6000
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedLabels per Roll: 750
Legend: BlankAdhesive: Yes
Height: 1/4"Width: 29/32"
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Label Cartridge, Thermal Transfer, Label Type BradyBondz(TM) Glossy Polyester, Temp. Range (F) -94DF to 230DF, Label Height (In.) 0.25, Label Width (In.) 0.9, Label Material Glossy Polyester B423, Labels per Roll 750, Color White, Labels per Package 750, Application Circuit Board & Component ID, Panel ID, Material Glossy Polyester B423, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G1027792

Reviews