Blank Label 1"W Green, Polyester, Pk50

BRADY| Zoro #: G1541985| Mfr #: PTLEP-176-593-GN

$61.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 212 Degrees F
Item: Label
Material: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541985 Mfr #: PTLEP-176-593-GN
Temp. Range: -4 Degrees to 212 Degrees FItem: Label
Material: POLYESTERLabels per Roll: 50
Legend: BlankHeight: 1"
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedFor Use With: TLS 2200(R) Thermal Transfer Portable Printer
Width: 3"Color: Green
Country of Origin (subject to change): United States

Description

Label, Color Green, Legend BLANK, Material Polyester, Width 3.000 In., Height 1.000 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -4 Degrees to 212 Degrees F, Labels per Roll 50, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Approved, AGA Approved

Reviews