KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 1-1/2" Green/White Adhesive Label, Polyester

BRADY| Zoro #: G0470583| Mfr #: PTL-30-423-CALI

$37.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Label
Labels per Roll: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470583 Mfr #: PTL-30-423-CALI
Width: 3/4"Item: Label
Labels per Roll: 250For Use With: TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
Color: Green/WhiteLegend: Calibration
Height: 1-1/2"Adhesive: Yes
Material: POLYESTERStandards: AGA Approved; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Country of Origin (subject to change): United States

Description

Label, Color Green/White, Legend Calibration, Material Polyester, Adhesive Yes, Width 3/4 In., Height 1-1/2 In., For Use With TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers, Labels per Roll 250, Standards AGA Approved; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized, Package Quantity 250

Reviews