Label, Red, 10 In. H, 9 In. W

BRADY| Zoro #: G0807195| Mfr #: 30697

$16.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Blank
Self-Adhesive: Yes
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807195 Mfr #: 30697
Legend: BlankSelf-Adhesive: Yes
Metal Detectable: NoLaminated: No
Shape: RectangleSubject Matter: Information
Legend/Background Color: RedIndoor/Outdoor Usage: Indoor/Outdoor
Material: PolyesterHeight: 10"
Width: 9"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishLegend Style: Blank
Item: Gauge Marking LabelHeader: No Header
Country of Origin (subject to change): United States

Description

Gauge Marking Label, Language English, Legend Blank, Header No Header, Material Polyester, Height 10 In., Width 9 In., Background Color Red, Legend Style Blank, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor

Reviews