BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" x 4" Red on Translucent Label, Vinyl

BRADY| Zoro #: G0577875| Mfr #: PTL-33-427-RD

$54.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Red on TranslucentLegend: BlankItem: Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577875 Mfr #: PTL-33-427-RD
Color: Red on TranslucentLegend: Blank
Item: LabelMaterial: vinyl
Temp. Range: -40 Degrees to 158 Degrees FLabels per Roll: 100
Width: 1-1/2"Height: 4"
For Use With: TLS 2200(R) Thermal Transfer Portable PrinterStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Country of Origin (subject to change): United States

Description

Label, Color Red on Translucent, Legend Blank, Width 1-1/2 In., Height 4 In., Material Vinyl, For Use With TLS 2200(R) Thermal Transfer Portable Printer, Labels per Roll 100, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews