SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blank Label 2.250" Red/Yellow/Blue/White, Pk240

BRADY| Zoro #: G0681791| Mfr #: B30-245-595-CB

$169.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoHeight: 2-1/4"Temp. Range: -40 Degrees to 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681791 Mfr #: B30-245-595-CB
Metal Detectable: NoHeight: 2-1/4"
Temp. Range: -40 Degrees to 180 Degrees FMaterial: Brady B-595 Vinyl Film with Permanent Adhesive
Legend: BlankFor Use With: BBP30, BBP31, BBP33, BBP35, BBP37
Item: LabelColor: Red/Yellow/Blue/White
Labels per Roll: 240Adhesive: Yes
Width: 4"Standards: RoHS Compliant
Country of Origin (subject to change): Mexico

Description

Label, Red/Yellow/Blue/White, Width 4 In., Length 2-1/4 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll 240, Background Color Blue/Red/White/Yellow

Reviews