KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Label 3"W Silver, Polyester, Pk3000

BRADY| Zoro #: G0605902| Mfr #: THT-18-428-3

$309.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Temp. Range: -40 Degrees to 248 Degrees F
Max. Wire Size: 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605902 Mfr #: THT-18-428-3
Width: 3"Temp. Range: -40 Degrees to 248 Degrees F
Max. Wire Size: 1 AWGItem: Label
Labels per Roll: 3000Color: Silver
Legend: BlankMaterial: Metalized polyester
Standards: AGA Approved; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label, Color Silver, Legend Blank, Width 3 In., Material Metalized Polyester, Max. Wire Size 1 AWG, Labels per Roll 3000, Temp. Range -40 Degrees to 248 Degrees F, Standards AGA Approved; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews