KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 2" Silver Label, Metalized Polyester

BRADY| Zoro #: G2196424| Mfr #: THT-19-428-1

$206.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Temp. Range: -40 Degrees to 248 Degrees F
Max. Wire Size: 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196424 Mfr #: THT-19-428-1
Width: 3"Temp. Range: -40 Degrees to 248 Degrees F
Max. Wire Size: 1 AWGItem: Label
Labels per Roll: 1000Color: Silver
Legend: BlankHeight: 2"
Material: Metalized polyesterStandards: AGA Approved; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Country of Origin (subject to change): Mexico

Description

Label, Color Silver, Legend Blank, Width 3 In., Height 2 In., Material Metalized Polyester, Max. Wire Size 1 AWG, Labels per Roll 1000, Temp. Range -40 Degrees to 248 Degrees F, Standards AGA Approved; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews