SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" x 3/4" Silver Adhesive Label, Polyester

BRADY| Zoro #: G0486945| Mfr #: PTL-30-486

$56.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3/4"Temp. Range: -40 Degrees to 248 Degrees FMaterial: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486945 Mfr #: PTL-30-486
Height: 3/4"Temp. Range: -40 Degrees to 248 Degrees F
Material: POLYESTERLegend: Blank
For Use With: TLS 2200(R) Thermal Transfer Portable PrinterItem: Label
Color: SilverLabels per Roll: 250
Adhesive: YesWidth: 1-1/2"
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label, Silver, Label Type Polyester, Width 1-1/2 In., Length 3/4 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 248 Degrees F, Labels per Roll 250, Background Color Silver

Reviews