- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Tape Cartridge, Black/White, 25ft. L
Shop Alternate Products
This Product is Discontinued
Brady
Label Tape Cartridge, Black/White, 25ft. L (Discontinued)
Mfr # MC-500-584
Zoro # G5472871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP51, BMP53
- Color Black on White Reflective
- Width 1/2"
- Length 25 ft.
- Material Reflective Tape, B-584
Customers Also Purchased
- Brand Brady
-
MFR #
MC-500-584
-
Zoro #
G5472871
- UPC # 754473146870
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 25 ft. |
Roll Size | 1/2 in x 25 ft |
Label Width | 1/2 in |
Label Size (WxL) | 1/2 in |
Roll Length | 25 ft |
Tape Width | 300" |
Details
Printer Series Compatibility | BMP51, BMP53 |
Item | Label Tape Cartridge |
Color | Black on White Reflective |
Material | Reflective Tape, B-584 |
Labels per Roll | Continuous |
Tape Format | Continuous Roll |
For Use With | Mfr. No. BMP51, BMP53 Label Makers |
Tape Material | Polyester |
Printer Series Compatability | BMP51/53 |
Standards | ASTM D 2979; Fed. Spec. L-S-300 (Class 1) |
Adhesive | Permanent Acrylic |
Label Type | Reflective Label Continuous Roll |
Application | Lean and General Labeling |
Background Color | Reflective White |
Temp. Range | -40 Degrees to 158 Degrees F |
Legend Color | Black |
Metal Detectable | No |
Halogen Free - Continuous General Purpose | Halogen Free |
Adhesive Strength & Material - Continuous General Purpose | Permanent Acrylic |
Preprinted Text | No Legend |
Label Color & Finish - Continuous General Purpose | White ( Gloss ) |
Label Material | Plastic |
Label Color | White |
Label Media Format | Continuous Roll Cartridge |
Secondary Label Included | No |
Minimum Service Temperature | -40 Degrees F |
Indoor/Outdoor Usage | Outdoor |
Material Series | B-584 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
Color - Continuous General Purpose | Black on White |
Ribbon Series | R6000 |
Label Thickness | 0.006 in |
Material Luminescence | Reflective |
Maximum Service Temperature | 158 Degrees F |
For Print Method | Thermal Transfer |
Adhesive Properties | Permanent Adhesive |
Print Technology | Thermal-Transfer |
Adhesive Material | Acrylic |
Labels per Row | 1 |
Material Properties | Halogen Free, Reflective |
Ribbon Formulation | Resin |
Adhesive Strength - Continuous General Purpose | Permanent |
Label Finish | Gloss |
Compatible Mfr Part Number | R6000 |
Product Type | Reflective Label |
Ribbon Color | Black |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Material Plastic, Label Width 1/2 in, Material Properties Halogen Free, Reflective, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend