Brady
Label Tape Cartridge, Blue, 100ft L, 4In W
Mfr # 120865
Zoro # G0142685
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Blue
- Width 4"
- Length 100 ft.
- Material Vinyl
Explore More Products
- BRADY Label Cartridge, Black/White, Labels/Roll: 220 M-11-499
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 THT-136-499-3
- BRADY Precut Label Cartridge, Matte, 41/64 in H M4C-375-7641
- BRADY Printer Label, White, Labels/Roll: Continuous THT-4000-403-WT
- BRADY Label, Silver, Glossy Polyester, 2 In. W THTEP-173-593-.5SL
- BRADY Raised Panel Label, White, Labels/Roll: 340 B30EP-174-593-WT
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels Bulk for A6200 0.75in x 0.5in BA62-7-499
- BRADY Terminal Block Tag Polycarbonate 5.00 mm H x 6.00 mm W Box of 2070 Pieces, 2070PK SA1228
- BRADY Label, Vinyl, Color Yellow, 3/8" W M6C-375-439-YL
- BRADY Label, 1 in W, Clear; White M6-21-642
- NEVS Cryo Label Dots 13mm Dots for 1.5-2ml Tubes Green Roll Form LCD-12-G
- Brady Safety Labels