Label Tape Cartridge, Green, 100ft L, 4In W

BRADY| Zoro #: G0142676| Mfr #: 120864

$151.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor/Outdoor
Tape Material: Vinyl Film
For Use With: Brady Minimark(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142676 Mfr #: 120864
Label Type: Indoor/OutdoorTape Material: Vinyl Film
For Use With: Brady Minimark(R)Adhesive: Yes
Width: 4"Length: 100 ft.
Metal Detectable: NoApplication: Indoor/Outdoor
Item: Label Tape CartridgeColor: Green
Country of Origin (subject to change): Belgium

Description

Label Tape Cartridge, Green, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4 In., Length 100 ft., For Use With Brady MiniMark(R), Adhesive Yes, Metal Detectable No, Labels per Roll Continuous, Background Color Green

Reviews