KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Tape Cartridge, Red, 100ft L, 4In W

BRADY| Zoro #: G0142667| Mfr #: 120863

$151.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Tape Material: Vinyl Film
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142667 Mfr #: 120863
Width: 4"Tape Material: Vinyl Film
Item: Label Tape CartridgeFor Use With: Brady Minimark(R)
Color: RedMetal Detectable: No
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Length: 100 ft.Adhesive: Yes
Country of Origin (subject to change): Belgium

Description

Label Tape Cartridge, Red, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4 In., Length 100 ft., For Use With Brady MiniMark(R), Adhesive Yes, Metal Detectable No, Labels per Roll Continuous, Background Color Red

Reviews