HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Label Tape Cartridge, Ylw, 100ft L, 4In W

BRADY| Zoro #: G0142651| Mfr #: 120862

$151.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Indoor/Outdoor
Metal Detectable: No
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142651 Mfr #: 120862
Application: Indoor/OutdoorMetal Detectable: No
Color: YellowAdhesive: Yes
Length: 100 ft.Item: Label Tape Cartridge
Width: 4"Label Type: Indoor/Outdoor
For Use With: Brady Minimark(R)Tape Material: Vinyl Film
Country of Origin (subject to change): Belgium

Description

Label Tape Cartridge, Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4 In., Length 100 ft., For Use With Brady MiniMark(R), Adhesive Yes, Metal Detectable No, Labels per Roll Continuous, Background Color Yellow

Reviews