KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1/2" White Label, Polyester

BRADY| Zoro #: G1539675| Mfr #: THT-5-423-10

$136.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Temp. Range: -70 Degrees to 110 Degrees F
Max. Wire Size: 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539675 Mfr #: THT-5-423-10
Width: 1"Temp. Range: -70 Degrees to 110 Degrees F
Max. Wire Size: 1 AWGItem: Label
Labels per Roll: 10,000Color: White
Legend: BlankHeight: 1/2"
Material: PolyesterStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Country of Origin (subject to change): Mexico

Description

Label, Color White, Legend Blank, Width 1 In., Height 1/2 In., Material Polyester, Max. Wire Size 1 AWG, Labels per Roll 10000, Temp. Range -70 Degrees to 110 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews