BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" x 1" White Label, Ultra Aggressive Polyester

BRADY| Zoro #: G0809277| Mfr #: THT-17-483-3

$152.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Labels per Roll: 3000Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL RecognizedItem: Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809277 Mfr #: THT-17-483-3
Labels per Roll: 3000Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Item: LabelWidth: 2"
Height: 1"Color: White
Temp. Range: -40 Degrees to 248 Degrees FMax. Wire Size: 1 AWG
Material: Ultra Aggressive PolyesterLegend: Blank
Country of Origin (subject to change): Mexico

Description

Label, Color White, Legend Blank, Width 2 In., Height 1 In., Material Ultra Aggressive Polyester, Max. Wire Size 1 AWG, Labels per Roll 3000, Temp. Range -40 Degrees to 248 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized

Reviews