KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 1" White Label, Ultra Aggressive Polyester

BRADY| Zoro #: G2055846| Mfr #: THT-18-483-3

$220.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Temp. Range: -40 Degrees to 248 Degrees F
Max. Wire Size: 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055846 Mfr #: THT-18-483-3
Width: 3"Temp. Range: -40 Degrees to 248 Degrees F
Max. Wire Size: 1 AWGItem: Label
Labels per Roll: 3000Color: White
Legend: BlankHeight: 1"
Material: Ultra Aggressive PolyesterStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Country of Origin (subject to change): Mexico

Description

Label, Color White, Legend Blank, Width 3 In., Height 1 In., Material Ultra Aggressive Polyester, Max. Wire Size 1 AWG, Labels per Roll 3000, Temp. Range -40 Degrees to 248 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized

Reviews