KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

0.500" Diameter x 1/2" White Adhesive Label, Nylon Cloth

BRADY| Zoro #: G1979363| Mfr #: PTL-83-499

$32.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Labels per Roll: 500
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979363 Mfr #: PTL-83-499
Width: 1/2"Labels per Roll: 500
Color: WhiteTemp. Range: -40 Degrees to 193 Degrees F
Item: LabelFor Use With: TLS 2200(R) Thermal Transfer Portable Printer
Legend: BlankHeight: 1/2"
Material: Nylon ClothAdhesive: Yes
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label, Color White, Legend BLANK, Material Nylon Cloth, Adhesive Yes, Width 0.500 In. Diameter, For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -40 Degrees to 193 Degrees F, Labels per Roll 500, Standards UL, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Halogen Free DIN VDE 0472/Parts 815

Reviews