SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1.900" x 1/4" White Adhesive Label, Nylon Cloth

BRADY| Zoro #: G2144685| Mfr #: PTL-81-499

$61.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 1/4"Temp. Range: -40 Degrees to 193 Degrees FMaterial: Nylon Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144685 Mfr #: PTL-81-499
Height: 1/4"Temp. Range: -40 Degrees to 193 Degrees F
Material: Nylon ClothLegend: Blank
For Use With: TLS 2200(R) Thermal Transfer Portable PrinterItem: Label
Color: WhiteLabels per Roll: 750
Adhesive: YesWidth: 1-29/32"
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label, White, Label Type Nylon Cloth, Width 1-29/32 In., Length 1/4 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 193 Degrees F, Labels per Roll 750, Background Color White

Reviews